Manual 3-Way Ball Valve, 2", CPVC

  • Mfr # LA2200STE

  • Zoro # G307963654


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Ball Material
CPVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA2200STE
Zoro #
G307963654
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
12.25 in
Handle Length
5 in
Outlet Connection Size - Side 1
2 in
Nominal Valve Size
2 in
Inlet Connection Height
6.75 in
Outlet Connection Size - Side 2
2 in
Handle Height
4.19 in
Connection Size - Side 1
2 in

Details

Ball Material
CPVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
Socket x Thread
Item
Manual Three-Way Ball Valve
Handle Material
PVC
Stem Type
Blowout Resistant
Standards
ASTM D1784
Max. Pressure
150 PSI
Stem Material
CPVC
Features
Double O-Ring Stem Seal, Quick, Easy to Install, Replacement for Zero Dead-Leg Valves, Simplifies Lateral Connections
Body Material
CPVC
Handle Type
Tee
Compliance
ANSI, ASTM D1784
Seat Material
PTFE
Seal Material
EPDM
Outlet Connection Gender - Side 2
Female
Outlet Connection Type - Side 2
True-Union Socket/True-Union NPT
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
34 Degrees F
Vacuum Service Rating
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Flow Pattern
L Flow
Outlet Connection Type - Side 1
True-Union Socket/True-Union NPT
Handle - Locking
Non-Locking
Operating Temperature - Maximum
70 Degrees F
Outlet Connection Gender - Side 1
Female
Color - Valve Handle
Orange
Vented Ball Valve
Non-Vented
Coefficient of Volume (Cv)
58
Inlet Connection Entry
Side
Maximum Pressure - Steam
Not Rated
Valve Series
LA
Connection Type - Side 1
True-Union Socket/True-Union NPT
Connection Gender - Side 1
Female

Description

Manual Three-Way Ball Valve, Body Material CPVC, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 2 in, Inlet Connection Size 2 in, Inlet Connection Gender Female, Inlet Connection Type True-Union Socket/True-Union NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 2 in, Outlet Connection Gender - Side 1 Female

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.