M18 FORCE LOGIC Press Jaw, For 1/2 in to 3/4 in Stainless Steel Pipe

  • Mfr # 49-16-2651SA

  • Zoro # G307963784


product price:  $1,229.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Stainless Steel
Compatible Pipe Size
1/2 in to 3/4 in
Compatible Fitting System
SmartPress, M18 FORCE LOGIC
Compatible Press Tool Type
Extended
Series
M18 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2651SA
Zoro #
G307963784
UPC #
045242771165
Country of Origin
Germany

Dimensions

Compatible Pipe Size
1/2 in to 3/4 in
Overall Length
10.75 in
Manufacturer Warranty Length
2 yr

Details

Compatible Material Type
Stainless Steel
Compatible Fitting System
SmartPress, M18 FORCE LOGIC
Compatible Press Tool Type
Extended
Series
M18 FORCE LOGIC
Item
Press Jaw
For Use With
Apollo® SmartPress®
Material
Steel

Description

Press Jaw, Product Type Jaws, Compatible Fitting System SmartPress, Compatible Material Type Stainless Steel, Compatible Pipe Size 3/4 in, Kit Pipe or Tubing Sizes Included 3/4 in, Material Steel, Compatible Press Tool Type Extended, Manufacturer Warranty Length 2 yr, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1/2 in, Overall Length 10.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.