Zoro Homepage

Upblast Exhauster, 1 Phase, 1/2 hp

  • Mfr # ALX120-UD050EC

  • Zoro # G307963944


product price: $964.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
Variable
Phase
1
Base Height
1.5 in
Standards
UL 705
Motor Type
Electronically Commutated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX120-UD050EC
Zoro #
G307963944
UPC #
062345412214
Country of Origin
Canada

Dimensions

Base Height
1.5 in
Base Length
19 in
Base Width
19 in
Overall Height
19 in
Overall Width
25 in
Cutout Length
15 in
Wheel Diameter
12 1/4 in
Overall Depth
19 in

Description

Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Direct Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 19 in, Base Length 19 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 1,548 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Assembly Assembled, Number of Speeds Variable, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.