Shop HAYWARD FLOW CONTROL

Manual 3-Way Ball Valve, 2", CPVC

  • Mfr # TW2200ST
  • Zoro # G307964002

product price: 
$
569.99
/ea
Free Shipping & Returns

Key Features

Ball Material
CPVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TW2200ST
Zoro #
G307964002
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
12.25 in
Nominal Valve Size
2 in
Handle Length
5 in
Handle Height
4.31 in
Inlet Connection Height
6.75 in
Outlet Connection Size - Side 2
2 in
Outlet Connection Size - Side 1
2 in
Connection Size - Side 1
2 in
Inlet Connection Size
2 in
Wire Rope Length
12.25 in
Length
12.25 in

Details

Ball Material
CPVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
Socket x Thread
Item
Manual Three-Way Ball Valve
Stem Material
CPVC
Compliance
ANSI, ASTM D1784
Seal Material
FKM
Stem Type
Blowout Resistant
Standards
ASTM D1784
Features
Double O-Ring Stem Seal, Easily Actuated, Position Indicator
Max. Pressure
150 PSI
Handle Material
PVC
Seat Material
PTFE
Handle Type
Tee
Body Material
CPVC
Included Mounting
Actuator Mounting Pad
Vented Ball Valve
Non-Vented
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
Not Rated
Flow Pattern
T Flow
Operating Temperature - Minimum
34 Degrees F
Inlet Connection Entry
Side
Operating Temperature - Maximum
70 Degrees F
Outlet Connection Type - Side 2
True-Union Socket/True-Union NPT
Maximum Pressure - Combustible Gas
Not Rated
3-A Standard Compliance
Not Rated
Color - Valve Handle
Orange
Outlet Connection Gender - Side 1
Female
Handle - Locking
Non-Locking
Coefficient of Volume (Cv)
58
Outlet Connection Type - Side 1
True-Union Socket/True-Union NPT
Outlet Connection Gender - Side 2
Female
Valve Series
TW
Connection Gender - Side 1
Female
Connection Type - Side 1
True-Union Socket/True-Union NPT
Manufacturer Warranty
3 yr
Inlet Connection Gender
Female
Valve Construction
Three-Piece
Inlet Connection Type
True-Union Socket/True-Union NPT
Maximum Pressure - Operating
150 psi

Description

Manual Three-Way Ball Valve, Body Material CPVC, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 2 in, Inlet Connection Size 2 in, Inlet Connection Gender Female, Inlet Connection Type True-Union Socket/True-Union NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 2 in, Outlet Connection Gender - Side 1 Female

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.