Shop SMITH-BLAIR

Saddle Clamp, 4"Pipe Size, 2"NPT Outlet

  • Mfr # 31300048014000
  • Zoro # G2785562

product price: 
$
118.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4 in
Outlet Pipe Size
2 in
Material
Ductile Iron Body
Gasket Material
NBR
Type
Double Bale
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
31300048014000
Zoro #
G2785562
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
4 in
Outlet Pipe Size
2 in
Required Hole Size (In.)
2 in
For Maximum Pipe Size
4 in
For Minimum Outside Diameter
4 3/8 in
For Maximum Outside Diameter
4 3/4 in
Required Hole Size
2 in
Outlet Thread Size
5/8"-4
For Minimum Pipe Size
4 in

Details

Material
Ductile Iron Body
Gasket Material
NBR
Item
Saddle Clamp
Type
Double Bale
Standards
ASTM A108 (C1018), ASTM A536, ASTM B633, AWWA C213, AWWA C800, HSLA (C111), NSF/ANSI 372, NSF/ANSI 61, UL Listed
Max. Temp.
180 Degrees F
Max. Pressure
300 psi
Outlet Connection
2 in NPT
Schedule
40
Outlet Connection Type
NPT
Mount Type
Hangers, Sign Mounting Brackets
Maximum Operating Pressure
300 psi
Maximum Operating Temperature
180 Degrees F
For Fluid Type
Chemicals
Minimum Operating Temperature
-20 Degrees F
Strap Material
Carbon Steel
Clamp Material
Ductile Iron
Clamp Material Finish
Epoxy
Product Type
Saddle Clamp
For Material Type
Cast Iron, Ductile Iron, Steel
Nut Material
Steel
Bolt Material
Carbon Steel
Number of Straps
2
Connection Type
Clamp-On
Assembly Type
Double-Bale
For Potable Water Use
Yes

Description

Saddle Clamp, Bolt Material Carbon Steel, Clamp Material Ductile Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 4 3/4 in, For Maximum Pipe Size 4 in, For Minimum Outside Diameter 4 3/8 in, For Minimum Pipe Size 4 in, Gasket Material NBR, Outlet Connection Type NPT, Outlet Pipe Size 2 in, For Fluid Type Chemicals, For Material Type Cast Iron, Ductile Iron, Steel, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 180 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.