Cap, Stainless Steel, Press-fit 1/2 in

  • Mfr # 91815

  • Zoro # G308127536


product price:  $56.15
/ea
Sold in multiples of 10 for $561.50

Key Features

Specific Fitting Shape
Cap
Material Grade
316
Fitting Connection Type
Press-fit
Compatible Pipe Material
Stainless Steel
Overall Length
2 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
91815
Zoro #
G308127536
UPC #
691514918150
Country of Origin
Germany

Dimensions

Overall Length
2 5/32 in
Compatible Pipe Size
1/2 in

Details

Item
Crimp Fitting Cap
Specific Fitting Shape
Cap
Material Grade
316
Fitting Connection Type
Press-fit
Compatible Pipe Material
Stainless Steel
Fitting Material
Stainless Steel
Application
Climate Control, Industrial, Marine
Standards
ANSI, ASTM/NSF, DNV-GL Approved, ICC Compliant, UL Listed, UMC Compliant
Maximum Operating Pressure
200 psig
O-Ring Material
FKM
Maximum Operating Temperature
250 Degrees F
Finish/Coating
316 stainless steel
Operating Pressure - Maximum
200 psi
Operating Temperature - Maximum
250 Degrees F
For Media Type
Air, Gases
Fitting Shape
Cap

Description

Crimp Fitting Cap, Application Climate Control, Industrial, Marine, Compatible Copper Tube Size Not Applicable, Compatible Pipe Size 1/2 in, Fitting Connection Type Press-fit, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material FKM, Specific Fitting Shape Cap, Overall Length 2 5/32 in, Maximum Operating Pressure 200 psig, Maximum Operating Temperature 250 Degrees F, Standards ANSI, ASTM/NSF, DNV-GL Approved, ICC Compliant, UL Listed, UMC Compliant

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.