Zoro Homepage

Three-Phase General Purpose Motor, 2 HP, 56HC Frame, 208-230/460V Voltage, 1,725 Nameplate RPM

  • Mfr # 056T17D15851

  • Zoro # G308229742


product price: $530.00
/ea
Free Shipping & Returns

Key Features

Nameplate RPM
1,725
Voltage
208-230/460V
Motor Mounting Type
Universal
Full Load Amps
6.2-6.0/3.0 A
Frame
56HC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T17D15851
Zoro #
G308229742
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
14 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 2 HP, Nameplate RPM 1,725, Frame 56HC, Voltage 208-230/460V, 60 Hz Hz, Three Phase, Full Load Amps 6.2-6.0/3.0 A, Universal Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 0-1,725, CE, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.