Backflow Preventer, 2 in, FNPT

  • Mfr # 2-975XL2TCUFT

  • Zoro # G308230076


product price:  $2,318.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Temp. Range
Up to 180 Degrees F
Width
6 1/4 in
Height
11 3/4 in
Standards
Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California, ASSE, AWWA, CSA, cUPC Listed, NSF/ANSI 61, Safe Drinking Water Act Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-975XL2TCUFT
Zoro #
G308230076
UPC #
612052204000
Country of Origin
United States

Dimensions

Width
6 1/4 in
Height
11 3/4 in
Size
2 in
Overall Height
11.75 in
Length
18 1/2 in
Connection Size - Side 1
2 in
Check Valve Length
11 in
Overall Width
6.25 in
Nominal Valve Size
2 in
Overall Length
18.5 in
Connection Size - Side 2
2 in

Details

Item
Backflow Preventer
Body Material
Bronze
Temp. Range
Up to 180 Degrees F
Standards
Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California, ASSE, AWWA, CSA, cUPC Listed, NSF/ANSI 61, Safe Drinking Water Act Compliant
Max. Pressure
175 psi
Features
Short Lay Length Eases Replacement and Repair Time, Trusted and Recognized Favorite by Installers Worldwide, Wye Pattern Design Provides Separate Access to Checks and Relief Valve for Reduced Labor Costs
Compliance
Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, ASSE, CSA, cUPC, NSF/ANSI 61
Max. Temp.
180 Degrees F
Spring Material
Stainless Steel
Connection
FNPT
Flow
225 gpm
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
Handle Material
Stainless Steel
Operating Temperature - Minimum
33 Degrees F
Operating Temperature - Maximum
180 Degrees F
Connection Type - Side 1
NPT
Shut-Off Valve Included
Ball Valve
For Media
Water
Includes Freeze Sensor
No Freeze Sensor
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Includes Strainer
No Strainer
Hazard Protection Level
High Health Hazard
Connection Gender - Side 2
Female
Maximum Pressure - Operating
175 psi
Mounting Orientation
Horizontal
Valve Series
975XL2

Description

Backflow Preventer,2 in,FNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.