Shop EPSON

Portable Printer, Single Color, 180 dpi

  • Mfr # LW-PX750PCD
  • Zoro # G308230335

product price: 
$
333.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
USB
Includes
Tape Cartridge, AC Adapter, Epson LW-PX750 Printer, Semi-Rigid Carrying Case, USB Cable
Power Source
Battery Power
Printhead Resolution
180 dpi
Color Printing Capability
Single Color
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LW-PX750PCD
Zoro #
G308230335
UPC #
815407021882
Country of Origin
China
Item
Portable Printer
Printer Connectivity
USB
Includes
Tape Cartridge, AC Adapter, Epson LW-PX750 Printer, Semi-Rigid Carrying Case, USB Cable
Power Source
Battery Power
Printhead Resolution
180 dpi
Color Printing Capability
Single Color
Print Technology
Thermal Transfer
Cutter Type
Automatic
Product Type
Portable Printer
Serialization Supported
Serialization Supported
Automatic Label Setup
Yes
Manufacturers Warranty
Lifetime
Included Software
Epson Label Editor
Supported Barcode Symbologies
QR Code
Operating System
Windows(R) 10, Windows(R) 7, Windows(R) 8, Windows(R) 8.1
Battery Included
Battery Not Included
Display
Monochrome LCD
Compatible Mfr Part Number
Features
Rollback Technology to Reduce Lead Margins
Starter Kit Type
Printer and Label
Application
Storage Bin, Tool Crib
Mode of Operation
PC Connected, Standalone
Barcode Capable
Yes
Built-In Label Templates
Custom Label
Maximum Print Speed
1.18 in/sec
Brand & Series - Handheld & Portable Label Printers
EPSON
Green Certification or Other Recognition
ENERGY STAR(R) Certified and UL Energy Efficiency Certified
Input Method
Keypad
Compatible Label Media Format
Continuous Roll
Label Series Compatibility
212BWPX
Printer Series
LABELWORKS PX
Power Source - TS Only
Battery Power
Power Source - old
Battery Power

Description

Portable Printer, Color Printing Capability Single Color

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.