
Butterfly Valves, Wafer, 250 psi, 3" Size
Mfr # 5322095060
Zoro # G308259275
product price:Â $85.19
/ea
Free Shipping & Returns
Key Features
Style
Wafer
Body Material
Ductile Iron
Pipe Size
3 in
Max. Water Pressure
250 psi
Handle Type
Bare Stem
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5322095060
Zoro #
G308259275
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
3 in
Bolt Circle Dia.
3 1/4 in
Nominal Valve Size
3 in
Details
Item
Butterfly Valves
Style
Wafer
Body Material
Ductile Iron
Max. Water Pressure
250 psi
Handle Type
Bare Stem
Liner Material
Buna-N
Disc Material
Ductile Iron
Compliance
ANSI, API, ASME
Number of Bolt Holes
4
Standards
API 598, API 609 Category A, ASME 16.1, ASME 16.34, ASME 16.5, MSS SP-67
Maximum Pressure - Operating
250 psi
Stem Material
416 Stainless Steel
For Media
Water
3-A Standard Compliance
Not Rated
Includes Disc Position Indicator
No Disc Position Indicator
Connection Type
Wafer
Vacuum Service Rating
Not Rated
Number of Flange Bolt Holes
4
Coefficient of Volume (Cv)
487
ANSI Flange Class
Class 150
Valve Series
396; 397
Description
Butterfly Valves, Wafer Style, Body Material Ductile Iron, Max. Water Pressure 250 psi, Pipe Size 3 in, Liner Material Buna-N, Disc Material Ductile Iron, Handle Type Bare Stem, Number of Bolt Holes 4, Bolt Circle Dia. 3 1/4 in, Standards API 598, API 609 Category A, ASME 16.1, ASME 16.34, ASME 16.5, MSS SP-67, ANSI, API, ASME
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.