
Butterfly Valves, Wafer, 250 psi, 2" Size
Mfr # 5322094840
Zoro # G308259329
product price:Â $65.19
/eaKey Features
Style
Wafer
Body Material
Ductile Iron
Pipe Size
2 in
Max. Water Pressure
250 psi
Handle Type
Bare Stem
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5322094840
Zoro #
G308259329
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
2 in
Bolt Circle Dia.
3 1/4 in
Nominal Valve Size
2 in
Details
Item
Butterfly Valves
Style
Wafer
Body Material
Ductile Iron
Max. Water Pressure
250 psi
Handle Type
Bare Stem
Disc Material
Ductile Iron
Standards
API 598, API 609 Category A, ASME 16.1, ASME 16.34, ASME 16.5, MSS SP-67
Compliance
ANSI, API, ASME
Number of Bolt Holes
4
Liner Material
EPDM
Stem Material
416 Stainless Steel
Number of Flange Bolt Holes
4
Connection Type
Wafer
For Media
Water
Coefficient of Volume (Cv)
195
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
Maximum Pressure - Operating
250 psi
Includes Disc Position Indicator
No Disc Position Indicator
ANSI Flange Class
Class 150
Valve Series
396; 397
Description
Butterfly Valves, Wafer Style, Body Material Ductile Iron, Max. Water Pressure 250 psi, Pipe Size 2 in, Liner Material EPDM, Disc Material Ductile Iron, Handle Type Bare Stem, Number of Bolt Holes 4, Bolt Circle Dia. 3 1/4 in, Standards API 598, API 609 Category A, ASME 16.1, ASME 16.34, ASME 16.5, MSS SP-67, ANSI, API, ASME
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.