Manual 2-Way Ball Valve, NPT, SS

  • Mfr # 4353010780

  • Zoro # G308259398


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4353010780
Zoro #
G308259398
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1/2 in
Overall Length
2.83 in
Handle Length
5.31 in
Handle Height
1.21 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in

Details

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Corrosive Chemicals, Non-Potable Water
Connection Type
Thread x Thread
Item
Manual Two-Way Ball Valve
Handle Type
Lever
Features
Bi-Directional, Bubble Tight Shut-Off, Live-Loaded Stem Packing as Standard
Stem Material
630 Stainless Steel
Body Material
Stainless Steel
Stem Type
Blowout Resistant
Standards
ISO 5211, MSS SP-110, NACE MR0175 2002
Seat Material
Delrin, PEEK
Compliance
ISO 5211, NACE MR0175
Max. Pressure
3,000 PSI
Handle Material
Stainless Steel
Seal Material
PTFE
Handle - Locking
Locking
Color - Valve Handle
Yellow
Connection Type - Side 2
NPT
Included Mounting
ISO 5211 Actuator Mounting Pad
Operating Temperature - Minimum
0 Degrees F
Maximum Pressure - Steam
Not Rated
Connection Type - Side 1
NPT
Vacuum Service Rating
29 in Hg
Operating Temperature - Maximum
200 Degrees F
Connection Gender - Side 2
Female
Maximum Pressure - Combustible Gas
Not Rated
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
10
Connection Gender - Side 1
Female
Valve Series
50C7

Description

Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Air, Corrosive Chemicals, Non-Potable Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 3,000 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.