Shop HAM-LET
See all product information
Create Account
Manual 3-Way Ball Valve, 1/4", SS
- Mfr # H-800M-SS-L-1/4-T
- Zoro # G308259411
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Stainless Steel
Valve Ways
3-Way
Valve Structure
One-Piece
Pipe Size
1/4 in
Connection Type
Let-Lok x Let-Lok
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-800M-SS-L-1/4-T
- Zoro #
- G308259411
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Pipe Size
- 1/4 in
- Overall Length
- 2.39 in
- Nominal Valve Size
- 1/4 in
- Outlet Connection Size - Side 2
- 1/4 in
- Connection Size - Side 1
- 1/4 in
- Wire Rope Length
- 2.39 in
- Inlet Connection Size
- 1/4 in
- Length
- 2.39 in
Details
- Ball Material
- Stainless Steel
- Valve Ways
- 3-Way
- Valve Structure
- One-Piece
- Connection Type
- Let-Lok x Let-Lok
- Item
- Manual Three-Way Ball Valve
- Body Material
- Stainless Steel
- Seat Material
- PFA
- Outlet Connection Type - Side 1
- Compression
- 3-A Standard Compliance
- Not Rated
- Outlet Connection Type - Side 2
- Compression
- Valve Series
- H800
- Maximum Pressure - Steam
- Not Rated
- Connection Type - Side 1
- Compression
- Inlet Connection Type
- Compression
- Valve Construction
- One-Piece
Description
Manual Three-Way Ball Valve, Body Material Stainless Steel, Valve Construction One-Piece, Average Surface Roughness (Ra) Not Applicable, 3-A Standard Compliance Not Rated, Nominal Valve Size 1/4 in, Inlet Connection Size 1/4 in, Inlet Connection Type Compression, ANSI Flange Class Not Applicable, Outlet Connection Type - Side 1 Compression, Outlet Connection Size - Side 2 1/4 in, Outlet Connection Type - Side 2 Compression, Valve Ways 3-Way, Maximum Pressure - Steam Not Rated