Manual 2-Way Ball Valve, NPT, SS

  • Mfr # 4353011300

  • Zoro # G308259435


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4353011300
Zoro #
G308259435
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1/4 in
Overall Length
2.8 in
Handle Height
2.42 in
Handle Length
4.17 in
Connection Size - Side 2
1/4 in
Connection Size - Side 1
1/4 in
Nominal Valve Size
1/4 in

Details

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Corrosive Chemicals, Non-Potable Water
Connection Type
Thread x Thread
Item
Manual Two-Way Ball Valve
Handle Type
Lever
Seat Material
Delrin
Features
Bi-Directional, Bubble Tight Shut-Off, Live-Loaded Stem Packing as Standard
Handle Material
Stainless Steel
Compliance
ISO 5211, NACE MR0175
Standards
ISO 5211, MSS SP-110, NACE MR0175
Stem Type
Blowout Resistant
Body Material
Stainless Steel
Stem Material
PTFE
Seal Material
PTFE
Max. Pressure
6,000 PSI
Operating Temperature - Maximum
200 Degrees F
3-A Standard Compliance
Not Rated
Color - Valve Handle
Yellow
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT
Maximum Pressure - Steam
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
0 Degrees F
Vacuum Service Rating
29 in Hg
Connection Gender - Side 2
Female
Included Mounting
ISO 5211 Actuator Mounting Pad
Handle - Locking
Locking
Coefficient of Volume (Cv)
7
Connection Type - Side 2
NPT
Valve Series
50F7

Description

Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Air, Corrosive Chemicals, Non-Potable Water, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 6,000 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.