Motor Cable, 4 C, Orange, PUR, 1,000 V, Order by the Foot

  • Mfr # CF896-160-04

  • Zoro # G308259664


product price:  $23.19
/ea

Key Features

Number of Conductors
4
Length
Order by the Foot
Voltage
1,000 V
Jacket Color
Orange
Shielding
Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF896-160-04
Zoro #
G308259664
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Conductor Size
6 AWG
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Flexible
12 x OD
Minimum Bend Radius Factor - Fixed
8 x OD
Minimum Bend Radius Factor - E-Chain
15 x OD
Outside Diameter
0.83 in
Nominal Outside Diameter
0.83 in

Details

Item
Motor Cable
Number of Conductors
4
Voltage
1,000 V
Jacket Color
Orange
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PUR
Standards
CE 2014/35/EU, CSA, CTP C-DE. PB49.B.00450, EAC TC RU C-DE. ME77.B.01561, 2011/65/EU (RoHS Compliant-II), UL Listed
Minimum Operating Temperature - Fixed
-58 Degrees F
Cable Series
CF896
Conductor Color Code
Black/White, Green/Yellow
Maximum Operating Temperature
176 Degrees F
Includes Ground
Yes
Resistance Properties
Oil and Grease Resistant, UV/Sunlight Resistant
Minimum Operating Temperature - Flexible
-40 Degrees F
Maximum Velocity - Unsupported
10 fps
Maximum Acceleration
65.6 m/sq sec
Product Type
Motor Cable
Series
Chainflex
Conductor Configuration
Single

Description

Motor Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Configuration Single, Conductor Material Copper, Conductor Size 6 AWG, Includes Ground Yes, Jacket Color Orange, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 15 x OD, Minimum Bend Radius Factor - Fixed 8 x OD, Minimum Bend Radius Factor - Flexible 12 x OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.