Coupler, Female, 1 In

  • Mfr # 3LW94

  • Zoro # G3082676


product price:  $15.49
/ea

Key Features

Fittings Sub-Category
Couplers
Body Material
Aluminum
Coupling Type
Type B
Connection Type
NPT
Coupler Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3LW94
Zoro #
G3082676
UPC #
190735931165
Country of Origin
Taiwan, Province of China

Dimensions

Coupler Size
1"
Pipe Size
1"
Overall Length
2-15/32"
Thread Size
1 in -11-1/2
Coupling Size
1"
Socket Inside Diameter
1 15/32 in
Hose Fitting Size
1"
Socket"side Diameter
1-15/32"
Pipe Size - Pipe Fitting
1"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
Aluminum
Coupling Type
Type B
Connection Type
NPT
Standards
A-A-59326D
Max. Pressure
250 psi
Gasket Material
Nitrile
Coupling Component
Socket
Max. Working Pressure @ 70 F
250 psi
Fitting Type
MNPT
Hose Fitting Gender
Male
Includes Locking Arm
Yes
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Aluminum
Fitting Connection Type
Female Coupler x MNPT
For Hose I.D.
1"
Type
B
Material of Construction
Aluminum
Connection
Female Coupler x MNPT

Description

Cam and Groove Coupling, Socket, Body Material Aluminum, Type B, Coupling Size 1 in, Male, Connection Type NPT, Hose Fitting Size 1 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 15/32 in, Gasket Material Nitrile, Overall Length 2 15/32 in, Includes Locking Arm Yes, Thread Size 1 in -11-1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.