Complete Float Valve Assembly, 1 in

  • Mfr # R1371-1-5

  • Zoro # G308363392


product price:  $1,062.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Body Material
Stainless Steel
Float Material
Stainless Steel
Rod Material
Stainless Steel
Rod Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R1371-1-5
Zoro #
G308363392
UPC #
-
Country of Origin
United States

Dimensions

Rod Length
10 in
Size
1 in
Float Diameter
8 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in

Details

Item
Float Valve Assembly
Connection Type
NPT
Body Material
Stainless Steel
Float Material
Stainless Steel
Rod Material
Stainless Steel
Max. Pressure
85 psi
Mounting
Horizontal Piping
Valve Material
Stainless Steel
Flow Rate
52.5 gpm @ 35 psi, 63.4 gpm @ 65 psi, 71.1 gpm @ 85 psi
Rod Thread
3/8"-16
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT
Seat Style
Single Seated
Includes Float and Rod
Float and Rod Included
Connection Gender - Side 1
Female
For Media
Water
Maximum Pressure - Operating
85 psi
Seal Material
FKM
Float Shape
Cylindrical
Connection Gender - Side 2
Female
Manufacturer Warranty
1 yr
Valve Body Style
Angle
Operating Temperature - Minimum
33 Degrees F
Arm Adjustability
Adjustable
Operating Temperature - Maximum
550 Degrees F
Valve Series
R1370; R1371

Description

Float Valve Assembly, Mounting Horizontal Piping, Size 1 in, Connection Type NPT, Rod Thread 3/8 In.-16, Rod Length 10 in, Rod Material Stainless Steel, Body Material Stainless Steel, Max. Pressure 85 psi, Valve Material Stainless Steel, Float Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.