Insulated Strut Clamp, 2 3/8"OD, 5 5/8"W

  • Mfr # UX23815S6

  • Zoro # G308447276


product price:  $90.19
/ea
Sold in multiples of 5 for $450.95
Free Shipping & Returns

Key Features

Min. Hose Outside Dia. (In.)
2 3/8 in
Cushion Material
Polyurethane
For Strut Channel Width
1 5/8 in
Overall Height
7 1/2 in
Clamp Type
Strut Clamp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UX23815S6
Zoro #
G308447276
UPC #
840722167595
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
2 3/8 in
For Strut Channel Width
1 5/8 in
Overall Height
7 1/2 in
Overall Width
5 5/8 in
Included Insulation Thickness
1 1/2 in
For Pipe Size
2 in
Overall Length
2 61/64 in
For Maximum Outside Diameter
2 3/8 in
Installed Height
9 1/8 in
For Copper Tube Size
2 1/4 in

Details

Item
Insulated Strut Clamp
Cushion Material
Polyurethane
Clamp Type
Strut Clamp
Clamp Bore Style
Smooth
Compatible Mfr Part Number
Wesanco Strut
Number of Mounting Holes
0
For Number of Lines
1
Clamp Style
Insulated Strut Clamp
Clamp Material
316 Stainless Steel
System of Measurement
Inch
Mount Type
Channel
Maximum Operating Temperature
250 Degrees F

Description

Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 2 1/5 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 3/8 in, For Number of Lines 1, For Pipe Size 2 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 1 1/2 in, Installed Height 9 1/5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.