Butterfly Valve, Lug Style, Size 12 In

  • Mfr # ML-333E 12

  • Zoro # G3085241


product price:  $2,079.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Style
Lug
Body Material
Ductile Iron
Pipe Size
12 in
Max. Water Pressure
200 psi
Handle Type
Gear Operated Handwheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML-333E 12
Zoro #
G3085241
UPC #
697988626874
Country of Origin
United States

Dimensions

Pipe Size
12 in
Bolt Circle Dia.
17 in
Lug Dia.
7/8-9
Handle Diameter
9 in
Lug Diameter
7/8"-9
Nominal Valve Size
12 in

Details

Item
Butterfly Valve
Style
Lug
Body Material
Ductile Iron
Max. Water Pressure
200 psi
Handle Type
Gear Operated Handwheel
Liner Material
EPDM
Standards
ABS
Number of Bolt Holes
12
Temp. Range
-30 to 250 Degrees F
Disc Material
Aluminum Bronze Alloy
Seal Material
EPDM
Maximum Pressure - Operating
200 psi
Connection Type
Lug
For Media
Gas, Oil, Water
Vacuum Service Rating
Not Rated
Disc Alignment
Concentric
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
8,080
Operating Temperature - Minimum
-30 Degrees F
Number of Flange Bolt Holes
12
Operating Temperature - Maximum
250 Degrees F
Includes Disc Position Indicator
Disc Position Indicator Included
Number of Stop Positions
Unlimited
3-A Standard Compliance
Not Rated
Manufacturer Warranty
1 yr
Stem Material
416 Stainless Steel
NSF Certifications for Food and Drinking Water
NSF 61
Valve Series
M

Description

Butterfly Valve, Lug Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 12 in, Temp. Range -30 to 250 Degrees F, Liner Material EPDM, Disc Material Aluminum Bronze Alloy, Handle Type Gear Operated Handwheel, Number of Bolt Holes 12, Bolt Circle Dia. 17 in, Lug Dia. 7/8-9, Standards ABS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.