Disposable Gloves, 5 mil Palm, Latex, Powder-Free, S, 100 PK, White

  • Mfr # GRPR-SM-1-T

  • Zoro # G308597520


product price:  $39.15
/pk 100, $0.39/ea

Key Features

Material
Latex
Palm Thickness
5 mil
Color
White
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRPR-SM-1-T
Zoro #
G308597520
UPC #
763583301567
Country of Origin
Malaysia

Dimensions

Size
S
Palm Thickness
5 mil
Finger Thickness
5 mil

Details

Item
Disposable Gloves
Material
Latex
Color
White
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex

Description

5 mil thick ambidextrous, rolled cuff gloves supply a high degree of dexterity with the strength and comfort of 100% latex. Snug and secure fit. Made with USDA approved materials safe for food handling. Sold 100 gloves per box. Powder free.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products