File Box, Corrugated Fiberboard, 12 in W, 24 in D, 10 in H, String & Button Closure, Blue, White

  • Mfr # 00011

  • Zoro # G3086903


product price:  $184.99
/pk 12, $15.42/ea
Free Shipping & Returns

Key Features

File Size
Letter
Height
10 in
Closure
String & Button
Width
12 in
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00011
Zoro #
G3086903
UPC #
077511000119
Country of Origin
Canada

Dimensions

File Size
Letter
Height
10 in
Width
12 in
Depth
24 in
Overall Height
10 in
Overall Width
12 in
Overall Depth
24 in

Details

Item
File Box
Closure
String & Button
Color
Blue, White
Material
Corrugated Fiberboard
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI) Certified
Stacking Capacity
750 lb
Lid Closure Style
String and Button
Includes Carrying Handle
Carrying Handle Included

Description

File Box, File Size Letter, Height 10 in, Width 12 in, Depth 24 in, Stacking Capacity 750 lb, Color Blue, White, String & Button Closure, Material Corrugated Fiberboard, Package Quantity 12..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.