INDEX, BNDR, LTR, MONTHS, 12PK
- Mfr # UNV20823
- Zoro # G523364921
product price:Â
$
1.35
/pk of 12, $0.11/ea
Sold in multiples of 7Â pks for
$9.45
Key Features
Color
Buff, Black
Material
Paper; Simulated Leather
Tab Title
Jan-Dec
Type
Printed
Thickness
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNV20823
- Zoro #
- G523364921
- UPC #
- 87547208236
- Country of Origin
- Viet Nam
- Color
- Buff, Black
- Material
- Paper; Simulated Leather
- Tab Title
- Jan-Dec
- Type
- Printed
- Features
- Mylar Reinforced Edge
- Number of Tabs
- 12
- Tab Title Color
- Gold
- Tab Color
- Black
- Divider Color
- Buff
- Tab Position
- Side
- Printed Title Type
- Month
- Number of Holes Punched
- 3
- Item
- Index Divider
- Sheet Standard
- Letter
- Number of Dividers
- 1
Dimensions
- Thickness
- 11 in
- Width
- 8-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.