Use with gas valve 8158

  • Mfr # SU8210P100 24-120

  • Zoro # G309000319


product price:  $1,266.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 to 120V AC/DC
Standards
UL Listed
Electrical Connections
DIN w/1/2" Conduit Hub
Body Material
Brass
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SU8210P100 24-120
Zoro #
G309000319
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
2 in
Orifice Diameter
1 3/4 in

Details

Item
Solenoid Valve
Voltage
24 to 120V AC/DC
Standards
UL Listed
Electrical Connections
DIN w/1/2" Conduit Hub
Body Material
Brass
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Coil Insulation Class
H
Valve Type
High Flow
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operation Type
Pilot Operated
Coefficient of Volume (Cv)
43
Fluid Temperature - Maximum
180 Degrees F
Outlet Connection Type
NPT
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Light Oil - Minimum
5 psi
Ambient Temperature - Minimum
14 Degrees F
Seal Material
NBR
Includes Coil
Yes
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Mounting Orientation
Vertical
Wattage
1.5 W
For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Response Time
1 sec
Valve Positions
2-Position
Operating Pressure Differential Water - Maximum
125 psi
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Operating Pressure Differential - Maximum
350 psi
Ambient Temperature - Maximum
140 Degrees F
Thread Type
BSPP, NPT
Valve Starting Configuration
Normally Closed
Operating Pressure Differential Water - Minimum
5 psi
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Valve Ways
2-Way
Operating Pressure Differential Light Oil - Maximum
90 psi
Frequency
60 Hz
Operating Pressure Differential - Minimum
5 psi
Inlet Connection Type
NPT
Operating Pressure Differential Steam - Maximum
Not Rated

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 2 in, Orifice Diameter 1 3/4 in, Body Material Brass, Coefficient of Volume (Cv) 43, Operating Pressure Differential Air/Inert Gas - Maximum 350 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24 to 120V AC/DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.