Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1-1/2 in Pipe Size, 110V AC, 120V AC, High Flow

  • Mfr # 8210G022LF 120/60,110/50

  • Zoro # G309000371


product price:  $862.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1-1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8210G022LF 120/60,110/50
Zoro #
G309000371
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1-1/2 in
Orifice Diameter
1-1/4 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
110V AC, 120V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 100 psi Light Oil, 150 psi Water
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Body Material
Brass
Standards
UL Listed
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Coil Enclosure
Watertight
Electrical Connections
1/2 in Conduit Hub
Coil Insulation Class
F
Coefficient of Volume (Cv)
22.5
Mounting Orientation
Vertical
Ambient Temperature - Minimum
14 Degrees F
Frequency
50 Hz, 60 Hz
Valve Positions
2-Position
Thread Type
NPT
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Water - Maximum
150 psi
Operating Pressure Differential Light Oil - Maximum
100 psi
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Ambient Temperature - Maximum
140 Degrees F
Response Time
1 sec
Operating Pressure Differential Hot Water - Maximum
Not Rated
Includes Coil
Yes
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Water - Minimum
5 psi
Operating Pressure Differential Light Oil - Minimum
5 psi
Includes Seal
Yes
Wattage
6.1 W

Description

The ASCO 8210G022LF is a pilot-operated, normally closed solenoid valve designed for controlling the flow of air, inert gases, light oil, and water. It features a Cv: 22.5 with a 1-1/4 inch orifice diameter and 1-1/2 inch nominal pipe size, intended for use in systems handling air, inert gases, light oil, and water. The valve includes the coil and seal, with a coil enclosure rated for indoor and outdoor use and a response time of 1 second.

Key Features:

  • Body Material: Brass
  • Cv: 22.5
  • Valve Ways: 2-Way
  • Valve Starting Configuration: Normally Closed
  • Operating Voltage: 110V AC, 120V AC
  • Frequency: 50 Hz, 60 Hz
  • Wattage: 6.1 W
  • Coil Insulation Class: F
  • Electrical Connections: 1/2 in Conduit Hub
  • Coil Enclosure: coil enclosure rated for indoor and outdoor use
  • Inlet/Outlet Connection Type: NPTF with NPT thread type
  • Mounting Orientation: Vertical
  • Maximum Ambient Temperature: 140°F; Minimum: 14°F
  • Maximum Fluid Temperature: 180°F
  • Operating Pressure Differential (Max/Min): Air/Inert Gas 350 psi/5 psi; Light Oil 100 psi/5 psi; Water 150 psi/5 psi
  • Coefficient of Volume (Cv): 22.5
  • Seal Material: NBR
  • Standards: UL Listed
  • Environmental Rating: Indoor, Outdoor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.