Nipple Swage Nipple, 1/2" x 1/4" Pipe, MNPT, Steel, Class XH

  • Mfr # 0338024805

  • Zoro # G3091042


product price:  $20.35
/ea

Key Features

Specific Fitting Shape
Nipple
Fitting Connection Type
MNPT
Pipe Fitting Material
Steel
Pipe Size (Fittings)
1/2" x 1/4"
Class
Class XH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0338024805
Zoro #
G3091042
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/2" x 1/4"
Pipe Size - Pipe Fitting
1/2 in x 1/4 in
Pipe Size
1/2" x 1/4"
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Nipple
Fitting Connection Type
MNPT
Pipe Fitting Material
Steel
Class
Class XH
Item
Swage Nipple
Standards
MSS-SP-95
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Includes Seal
No
Fitting Side A Type
NPT
Fitting Side A Gender
Male
For Pipe Schedule
80
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Male
Color
Black
Finish/Coating
Zinc Plated
Fitting Side B Type
NPT
Application
Natural Gas, Oil

Description

Swage Nipple, Carbon Steel, Zinc Plated, Class Class XH, For Pipe Schedule 80, 1/2 in, Male, NPT, 1/4 in, Male, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.