#6-32 x 3/16 in Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel

  • Mfr # BULK-SCRW-4334

  • Zoro # G309260188


product price:  $0.21
/ea
Sold in multiples of 6000 for $1,260.00

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
#6-32
Fastener Length
3/16 in
Drive Size
#2
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-SCRW-4334
Zoro #
G309260188
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#6-32
Fastener Length
3/16 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Black Oxide
Tensile Strength
80,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Thread Style
Fully Threaded
Thread Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.