
1/4"-20 x 1 in Phillips Flat Machine Screw, Black Zinc Steel
Mfr # BULK-SCRW-7955
Zoro # G309276837
product price:Â $0.36
/ea
Sold in multiples of 3000 for $1,080.00
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
1/4"-20
Fastener Length
1 in
Drive Size
#3
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-SCRW-7955
Zoro #
G309276837
UPC #
-
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Fastener Length
1 in
Drive Size
#3
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Zinc
Tensile Strength
60,000 psi
Standards
ASME B18.6.3, SAE J82
Item
Machine Screw
Thread Direction
Right Hand
Thread Style
Fully Threaded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.