20 in x 18 in x 10 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 11A802
Zoro # G3095270
product price:Â $3.05
/ea
Sold in multiples of 10 for $30.50
Key Features
Inside Height
10 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11A802
Zoro #
G3095270
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
20 in
Inside Width
18 in
Inside Height
10 in
Outside Height
10 5/8 in
Wall Thickness
1/8 in
Outside Width
18 3/8 in
Outside Length
20 3/8 in
Inside LxWxH
20x18x10
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
Fluting Profile
C Flute
Closure Style
RSC
Post-Consumer Recyclability
100 %
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 20 in, Inside Width 18 in, Inside Height 10 in, 20x18x10 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 in, Outside Width 18 in, Outside Height 10 in, 20 3/8x18 3/8x10 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.