Shop PARTNERS BRAND
See all product information
Create Account
12" x 10" x 10 in Shipping Box, Kraft, 32 ECT, 25 PK
Mfr # 151214
Zoro # G2286440
product price:Â
$
161.99
/pk of 25, $6.48/ea
Free Shipping & Returns
Key Features
Inside Length
12"
Inside Width
10"
Inside Height
10 in
Maximum Load Capacity
65 lb
Color
Kraft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 151214
- Zoro #
- G2286440
- UPC #
- 841436087070
- Country of Origin
- United States
Dimensions
- Inside Length
- 12"
- Inside Width
- 10"
- Inside Height
- 10 in
- Inside LxWxH
- 12x10x10
Details
- Item
- Shipping Box
- Maximum Load Capacity
- 65 lb
- Color
- Kraft
- Board Test
- 32 ECT
Description
Corrugated Box,15x12x14 In.,Package Quantity 25, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov