Atmospheric Vacuum Breaker, Steam Service

  • Mfr # VB0750

  • Zoro # G3095714


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Size
3/4"
Connection Type
MNPT
Max. Pressure
125 psi
Temp. Range
350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VB0750
Zoro #
G3095714
UPC #
-
Country of Origin
Mexico

Dimensions

Size
3/4"
Width
1 1/16 in
Height
2 3/16 in
Pipe Size
3/4"
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in
Overall Length
2.18 in

Details

Body Material
Brass
Connection Type
MNPT
Max. Pressure
125 psi
Item
Atmospheric Vacuum Breaker, Steam Service
Temp. Range
350 Degrees F
Material of Construction
Brass
Connection
MNPT
Cracking Pressure
0.36 psi
Connection Type - Side 1
NPT
Spring Material
304 Stainless Steel
Seat Material
EPDM
Maximum Pressure - Operating
125 psig
Maximum Pressure - Steam
125 psi
Includes Freeze Protection
No Freeze Protection
Connection Gender - Side 1
Male
For Media
Steam
Mounting Orientation
Vertical
Includes Atmospheric Vent
Atmospheric Vent Included
Vacuum Breaker Style
Atmospheric Vacuum Breaker
Operating Temperature - Maximum
350 Degrees F
Check Mechanism Material
EPDM
Valve Series
VB

Description

Atmospheric Vacuum Breaker, Steam Service, Size 3/4 in, Connection Type MNPT, Material of Construction Brass, Max. Pressure 125 psi, Temp. Range 350 Degrees F, Height 2 3/16 in, Width 1 1/16 in, Standards Not Applicable, Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.