24 in x 16 in x 8 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 11A636
Zoro # G3096147
product price:Â $2.59
/ea
Sold in multiples of 20 for $51.80
Key Features
Inside Height
8 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11A636
Zoro #
G3096147
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
24 in
Inside Width
16 in
Inside Height
8 in
Outside Length
24 3/8 in
Wall Thickness
3/16 in
Outside Height
8 5/8 in
Outside Width
16 3/8 in
Inside LxWxH
24x16x8
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Closure Style
RSC
Moving Box Type
Medium Office, Kitchen
Description
Shipping Box, Box Style Standard, Medium Office, Kitchen, Wall Type Single Wall, Inside Length 24 in, Inside Width 16 in, Inside Height 8 in, 24x16x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 3/8 in, Outside Width 16 3/8 in, Outside Height 8 in, 24 3/8x16 3/8x8 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.