This item is Discontinued.

Apollo Valves Bronze Ball Valve Inline 2" 77CLF-208-01

Bronze Ball Valve Inline 2" (Discontinued)

  • Mfr # 77CLF-208-01
  • Zoro # G3096283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77CLF-208-01
Zoro #
G3096283
UPC #
670750508592
Country of Origin
United States

Dimensions

Pipe Size
2 in
Tube Size
2 in
Overall Length
6.06 in

Details

Body Material
Lead-Free Bronze
Body Style
Inline
Connection Type
Sweat x Sweat
Handle Material
Zinc Plated Steel with Vinyl Grip
Compliance
ISO 9001
Stem Type
Blowout Proof
Port
Full
Item
Ball Valve
Handle Type
Lever
Seat Material
MPTFE
Ball Valve Basic Body Material
Bronze
Stem Material
C27450LF Brass
Temp. Range
-20 Degrees to 450 Degrees F
Max. Pressure
600 psi CWP
Features
White Grip and Blue Hang Tag
Standards
ANSI, NSF 61
Body Seal Material
MPTFE
Ball Valve Product Group
Manual
Valve Structure
2-Piece
Max. Steam Pressure
150 PSI WSP
Ball Material
Chrome Plated Brass
Seal Material
MPTFE
Type
Two Piece
Connection
Solder
Material of Construction
Low Lead Bronze
Sub-Category
Bronze Ball Valves

Description

Ball Valve, Body Material Lead-Free Bronze, Ball Material Chrome Plated Brass, Handle Type Lever, Seal Material MPTFE, Seat Material MPTFE, Stem Material C27450LF Brass, Stem Type Blowout Proof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.