Designer Series Sign-Sign W/ Letter X, Black & Gold Aluminum Sign, 24" L, 18" H, BG-1824-22918

  • Mfr # A-DES-BG-1824-22918

  • Zoro # G309737925


product price:  $52.99
/ea

Key Features

Height
18 in
Length
24 in
Width
1 in
Size
18 in x 24 in
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-DES-BG-1824-22918
Zoro #
G309737925
UPC #
785590007287
Country of Origin
United States

Dimensions

Height
18 in
Length
24 in
Width
1 in
Size
18 in x 24 in
Thickness
0.1 in

Details

Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products