This item is Discontinued.

Norton Abrasives Grinding Cone, 2 Dia, 3 L, 20GR, ZA/AO 61463614604

Grinding Cone, 2 Dia, 3 L, 20GR, ZA/AO (Discontinued)

  • Mfr # 61463614604
  • Zoro # G3098216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463614604
Zoro #
G3098216
UPC #
614636146041
Country of Origin
Mexico

Dimensions

Grinding Cone Diameter
2 in
Grinding Cone Length
3 in
Arbor Hole Size
5/8"-11
Thickness
3"
Overall Length
3 in
Overall Diameter
2 in
Connector Size
5/8"-11

Details

Item
Grinding Cone
Grinding Cone Type
16
Abrasive Grit
20
Abrasive Material
Zirconia Alumina
Max. RPM
18,145 RPM
Specification
AZ20-R
Connector Type
Threaded Hole
Grit
20
Maximum Operating Speed
18,145 RPM
Abrasive Type
Type 16

Description

Grinding Cone, Abrasive Material Zirconia Alumina, Abrasive Type Type 16, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 20, Overall Diameter 2 in, Overall Length 3 in, Maximum Operating Speed 18,145 RPM, Specification AZ20-R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.