Duct Tape, Orange, 60-1/8 yd L, 1-7/8 in W

  • Mfr # 105468

  • Zoro # G309921492


product price:  $11.99
/ea

Key Features

Tape Color
Orange
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
55 m
Metric Tape Width
48 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
105468
Zoro #
G309921492
UPC #
20040074029242
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
55 m
Metric Tape Width
48 mm
Duct Tape Length
60 yd
Duct Tape Width
1 7/8 in
Tape Thickness
9 mil

Details

Item
Duct Tape
Tape Color
Orange
Tape Backing Material
Polyethylene Coated Cloth
Tape Adhesive Material
Rubber
Series
PC 009
Product Form
Continuous Roll
Specifications Met
UL 723
Tape Sub-Type
General Purpose Duct Tape
Tape Backing Construction
Cloth
Maximum Tape Performance Temperature
200 Degrees F
Temperature Range
35 Degrees to 200 Degrees F
Duty Rating
Heavy Duty
Tape Type
Duct & Repair Tape
Tape Brand
SHURTAPE
Tape Adhesive Format
Natural Rubber
Adhesion to Steel
80 oz/in
Tape Resistance Properties
Water-Resistant
Minimum Tape Performance Temperature
35 Degrees F
Tape Elongation
20 %
Standards
UL 723
Tape Shape
Continuous Roll
Sub-Brand
Duck Pro
Tape Tensile Strength
26 lb/in
Environment
Indoor and Outdoor
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Warehouse

Description

Adhesion to Steel 80 oz/in, Tape Brand SHURTAPE, Clean Removal Time 30 day, Construction, General Maintenance and Repair, Home/Office, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series PC 009, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Orange, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 9 mil, Duct and Repair Tape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.