Definite Purpose Starter, Thermal, 24VAC

  • Mfr # A27CGE45T040

  • Zoro # G310043596


product price:  $485.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Standards
CSA, UL Listed
Maximum Voltage Rating
600V AC
Reversing Capability
Non-Reversing
Horsepower @ Single Phase - 120V AC
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A27CGE45T040
Zoro #
G310043596
UPC #
782116911318
Country of Origin
United States

Dimensions

Overall Width
7.64 in
Overall Height
13.27 in
Overall Depth
6.67 in

Details

Item
Definite Purpose Starter
Number of Poles
3
Standards
CSA, UL Listed
Maximum Voltage Rating
600V AC
Reversing Capability
Non-Reversing
Horsepower @ Single Phase - 120V AC
Not Rated
Horsepower @ Single Phase - 240V AC
Not Rated
Auxiliary Contact Form
1NO
Phase
Three
Series
A27
Locked Rotor Load
60 A @ 575V
Mounting Style
Bolt-On, Surface
Auxiliary Contact Module Capacity
4
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 600V AC
30 hp
Horsepower @ Three Phase - 240V AC
15 hp
Horsepower @ Three Phase - 208V AC
15 hp
NEMA Enclosure Rating
1
Frequency
50/60 Hz
Overload Protection Type
Thermal
Number of Auxillary Contacts
1
Coil Voltage
24V AC
Horsepower @ Three Phase - 480V AC
30 hp
Terminal Connection Type
Box Lugs
Current AC
45 A
Control Characteristics
Common control
Coil
24 Vac, 50/60 Hz
Terminals
Box lugs (posidrive setscrew)
Overload Range
24-40 A
Enclosure
NEMA type 1 enclosed
Model
Starter
Certifications
UL Recognized; CSA Certified
Overload Relay
24-40 FLA
Inductive Full Load
45 A IFL
Product Name
Eaton definite purpose starter
Amperage Rating
45A

Description

Definite Purpose Starter, Mounting Style Bolt-On, Surface, Number of Auxillary Contacts 1, Includes Auxiliary Contacts Yes, Horsepower @ Three Phase - 208V AC 15 hp, Series A27, Coil Voltage 24V AC, Terminal Connection Type Box Lugs, Horsepower @ Three Phase - 600V AC 30 hp, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC 30 hp, Horsepower @ Three Phase - 240V AC 15 hp, Horsepower @ Single Phase - 240V AC Not Rated, Horsepower @ Single Phase - 120V AC Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.