Globe Valve, Class 200, 1 In.

  • Mfr # 570 1"

  • Zoro # G3101147


product price:  $280.08
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
1"
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
570 1"
Zoro #
G3101147
UPC #
697988606814
Country of Origin
United States

Dimensions

Pipe Size - Valves
1"
Inlet to Outlet Length - Valves
3 7/16 in
Pipe Size
1"
Inlet to Outlet Length
3-7/16"
Handle Diameter
3.44 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in
Overall Length
3.75 in
Handle Height
6.38 in
Connection Size - Side 2
1 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 200
Max. Fluid Temp. - Valves
550 Degrees F
Handle Type
Wheel
Class
Class 200
Wedge Material
Bronze
Max. Steam Pressure - Valves
200 psi WSP
Max. Air Pressure
Not Rated
Top of Handle to Inlet Center - Valves
6 3/8 in
Item
Globe Valve
Stem Material
Bronze
Top of Handle to Inlet Center
6-3/8"
Bonnet Style
Union
Seal Material
Bronze
Max. Fluid Pressure - Valves
400 psi
Body Material
Bronze
Valve Stem Type
Rising
Max. Water Pressure
400 psi
Handle Material
Iron
Connection Type
FNPT
Max. Fluid Temp.
550 Degrees F
Standards
ASTM B 124 C37700, ASTM B16, ASTM B61, MSS SP-80
Max. Steam Pressure
200 psi
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
Connection Gender - Side 1
Female
Operating Temperature - Maximum
550 Degrees F
Disc Material
Bronze
Operating Temperature - Minimum
-20 Degrees F
Connection Gender - Side 2
Female
For Media
Gas, Oil, Steam, Water
Coefficient of Volume (Cv)
11.1
Bonnet Material
Bronze
Connection Type - Side 2
NPT
Seat Material
Bronze
Connection Type - Side 1
NPT
Maximum Pressure - Operating
400 psi
Globe Valve Type
Z-Body
Maximum Pressure - Steam
200 psi
Valve Series
570

Description

Globe Valve, Pipe Size - Valves 1 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 550 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 400 psi, Max. Steam Pressure - Valves 200 psi WSP, Inlet to Outlet Length - Valves 3 7/16 in, Top of Handle to Inlet Center - Valves 6 3/8 in, Valve Class Class 200, Stem Material Bronze

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.