Electric Workbenches, Stainless Steel, 60" W, 30" to 42" Height, 1000 lb., Straight

  • Mfr # AEN3060

  • Zoro # G3101537


product price:  $1,842.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1000 lb.
Top Thickness
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AEN3060
Zoro #
G3101537
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
60 in
Width
60"
Depth
30"
Height
30" to 42"
Maximum Adjustable Height
42 in
Minimum Adjustable Height
30 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Electric
Metal Top Thickness
1 1/4 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1000 lb.
Finish
Powder Coated
Color
Blue
Item
Workbenches
Workbench/Table Surface Material
Stainless Steel
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Standards
ANSI, BIFMA, DIN, GSA
Workbench/Table Frame Material
Steel
Includes
Heavy Duty Leveling Glide
Workbench/Workstation Item
Workbench
Workbench/Table Adjustment
Electric
Workbench Item
Workbench
Assembly
Partially Assembled
Number of Drawers
0
Number of Shelves
0
Top Material Finish
None
Overall Load Capacity
1,000 lb
Foot Type
Glide
Number of Knockouts
0
Brake Type
None
For Environment
Industrial
Frame Material Finish
Powder Coated
Features
Stainless Steel Top is Grade 304 with #4 Brushed Finish
Included Components
No Additional Components
Number of Cabinets
0
Edge Shape
Square
Top Material
Stainless Steel
Portability
Stationary
Top Metal Material Gauge
16 ga
Leg Type
Straight Leg

Description

Workbench, Height Adjustability Adjustable Height, Top Material Stainless Steel, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,000 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.