
3/8 Inch Drive Crowfoot Wrench Set with Key, 9-Piece (5/16-3/4 in.)
Mfr # WCF94101
Zoro # G310369863
product price: $100.00
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8 in.
Finish
Electroless nickel
SAE or Metric
SAE
Number of Pieces
9
Color
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WCF94101
Zoro #
G310369863
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
3/8 in.
Details
Item
Crowfoot Wrench Set
Finish
Electroless nickel
SAE or Metric
SAE
Number of Pieces
9
Includes
Key
Color
Nickel
Material
Steel
Description
- •Lean Design – We optimized our crowfoot wrenches for access and strength by using steel only where it matters and eliminating the excess
- •Exceeds Performance Standards – Tekton 3/8 inch drive crowfoot wrenches greatly exceed the ASME B1074.100-2020 strength requirements for minimum proof torque
- •Satin Finish – Our crowfoot wrenches are made from 4140 chromium-molybdenum steel that's heat-treated to 50-54 HRC and abrasive-blasted for a finely textured finish
- •Electroless Nickel Plating – Our plating process ensures a uniform, corrosion-resistant finish across the entire surface of the crowfoot wrench
- •Clear Markings – The wrench sizes are laser engraved on the top surface of each tool with a large, permanent marking that’s easy to read
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.