Shop PERFORMANCE TOOL
See all product information
Create Account
8 pc. Metric Crowfoot Wrench Set, Heat Treated, Storage Rail
- Mfr # W352
- Zoro # G023310152
product price:Â
$
30.59
/ea
Key Features
SAE or Metric
Metric
Material
Steel
Color
Silver
Type
Crowfoot
Ratcheting
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W352
- Zoro #
- G023310152
- UPC #
- 39564103636
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Wrench Set-Crowfoot
- SAE or Metric
- Metric
- Material
- Steel
- Color
- Silver
- Type
- Crowfoot
- Ratcheting
- No
- Case Included
- Yes
- Flex Head
- No
Description
The Performance Tool W352 Crowfoot Wrench Set is the ultimate addition to any mechanic's or DIY enthusiast's tool kit. Made with heat-treated alloy steel, these wrenches offer unbeatable strength and long-lasting durability for even the toughest jobs. Each wrench is drop forged for added strength, providing you with the confidence and security to tackle even the most stubborn bolts and fasteners. With a polished chrome-plated finish, these wrenches not only perform exceptionally well but also look great too! The set's unique design makes it ideal for hard-to-reach fasteners, perfect for those tight spaces. Plus, with the bonus storage rail included, you can keep your wrenches organized and within easy reach. Sizes include 10, 11, 13, 14, 15, 17, 18, and 22mm, making it a versatile set for any project.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.