Brass Steam Solenoid Valve Less Coil, Normally Closed, 3/8 in Pipe Size

  • Mfr # 008611

  • Zoro # G3106284


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Valve Design
2-Way
Coil Insulation Class
F
Coil Enclosure
NEMA Type 1
Overall Length
2 3/4 in
Safe Working Water Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
008611
Zoro #
G3106284
UPC #
190735321652
Country of Origin
Mexico

Dimensions

Overall Length
2 3/4 in
Overall Height
3 1/2 in
Nominal Pipe Size
3/8 in
Orifice Diameter
5/8 in

Details

Valve Design
2-Way
Coil Insulation Class
F
Coil Enclosure
NEMA Type 1
Safe Working Water Pressure
300 psi
Operation Type
Pilot Operated
Body Material
Brass
Steam Capacity
129 lb/hr
Item
Steam Solenoid Valve Less Coil
Safe Working Steam Pressure
15 psi
For Use With
Dayton Solenoid Coils
Standards
UL Listed
Seal Material
EPM
Environmental Rating
Indoor, Outdoor
Valve Starting Configuration
Normally Closed
Operating Temperature - Maximum
180 Degrees F
Compatible with Brand
Dayton
Valve Body Style
Straight
For Media
Air, Light Oil, Steam, Water
Operating Pressure Differential Air/Inert Gas - Maximum
100 psi
Fluid Temperature - Maximum
250 Degrees F
Mounting Orientation
Horizontal or Vertical
Coefficient of Volume (Cv)
2.8
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential - Minimum
5 psi
Operating Pressure Differential Water - Maximum
100 psi
Valve Ways
2-Way
Inlet Connection Type
FPT
Valve Positions
2-Position
Operating Pressure Differential Steam - Maximum
Not Rated
Thread Type
FPT
Outlet Connection Type
FPT
Operating Pressure Differential Light Oil - Maximum
100 psi
Operating Pressure Differential - Maximum
100 psi

Description

Solenoid Valve Body, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Brass, Nominal Pipe Size 3/8 in, Orifice Diameter 5/8 in, Coefficient of Volume (Cv) 2.8, Operating Pressure Differential - Minimum 5 psi, Operating Pressure Differential Air/Inert Gas - Maximum 100 psi, Operating Pressure Differential Water - Maximum 100 psi, Fluid Temperature - Maximum 250 Degrees F, Environmental Rating Indoor, Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.