Zoro Select
Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 10 PK
Mfr # Z0464-316
Zoro # G3106345
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.056 in
- Maximum Thickness 0.071 in
- System of Measurement Inch
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #8-32 x 3/4 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400620)
- DEWALT Heavy Duty Staples, T25, 5/16 in Leg L, Steel, 5000 PK (DWHTTA7055)
- AVK Rivet Nut, M10-1.50 Thread Size, 170.4 mm Flange Dia., 20.45 mm L, Steel, 10 PK (ALS4T-1015-7.9)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/2 in, Black Steel Flat Head Phillips Drive, 5 PK (79471)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51530.031.0150)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 50 PK (Z0471)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51530.025.0300)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55530.050.0150)
- ZORO SELECT Fender Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 5 PK (U38160.100.0004)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38210.031.0100)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 50 PK (U55530.018.0050)
- Zoro Select Fender Washers