TiltTruck, 811/2in, 55-1/2in, Black, 2,300lb
Mfr # FG104600BLA
Zoro # G3107727
product price:Â $3,943.00
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Key Features
Overall Height
50 in
Overall Length
81 1/2 in
Overall Width
55 1/2 in
Load Capacity
2300 lb
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FG104600BLA
Zoro #
G3107727
UPC #
086876183818
Country of Origin
United States
Dimensions
Overall Height
50 in
Overall Length
81 1/2 in
Overall Width
55 1/2 in
Container Height
50 in
Wheel Diameter
12"
Caster Dia.
4"
Handle Height
39 in
Caster Wheel Dia.
4 in
Overall LxWxH
81 1/2 in x 55 1/2 in x 50 in
Axle-Mounted Wheel Dia.
12 in
Description
Tilt Truck, Cubic Foot Capacity 67.5 cu ft, Load Capacity 2,300 lb, Overall Length 81 1/2 in, Overall Width 55 1/2 in, Overall LxWxH 81 1/2 in x 55 1/2 in x 50 in, Overall Height 50 in, Container Material Plastic, Color Black, Handle Type Flat, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 4 in, Axle-Mounted Wheel Type Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.