This item is Discontinued.

Quantum Storage Systems Polystyrene Divider, Black, 11-1/8" L, 4-1/2" H DIV801

Polystyrene Divider, Black, 11-1/8" L, 4-1/2" H (Discontinued)

  • Mfr # DIV801
  • Zoro # G3108095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DIV801
Zoro #
G3108095
UPC #
651588009390
Country of Origin
United States

Dimensions

Overall Length
11-1/8"
Overall Height
4-1/2"

Details

Material
Polystyrene
Color
Black
Item
Divider
ESD Conductive
No
For Use With
1NTT3
Divider Direction
Side to Side
Used With Bin or Container Style
Shelf Bin

Description

Divider, Color Black, Material Polystyrene, Overall Height 4 1/2 in, Overall Length 11 1/8 in, Divider Direction Side to Side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.