1 in x 3/4 in Butt Weld 304L Stainless Steel Concentric Reducer Schedule 10

  • Mfr # 4381009020

  • Zoro # G3109671


product price:  $14.49
/ea

Key Features

Pipe Size - Pipe Fitting
1" x 3/4"
Specific Fitting Shape
Concentric Reducer
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381009020
Zoro #
G3109671
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1" x 3/4"
Pipe Size (Fittings)
1" x 3/4"
Pipe Size
1" x 3/4"
Fitting Side B Nominal Pipe Size
1 in
Overall Length
2 in
Fitting Side A Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Concentric Reducer
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 10
Basic Pipe Fitting Shape
Reducer
Basic Pipe Fitting Material
Metal
Item
Concentric Reducer
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Pipe Fitting Schedule/Class
Schedule 10
Specific Pipe Fitting Shape
Concentric Reducer
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Butt Weld
Maximum Operating Pressure
275 psi @ 150 Degrees F
Color
Silver
Fitting Side B Type
Butt Weld
For Pipe Schedule
10
Includes Seal
No
Material Grade
304L
Schedule
10

Description

The ZORO SELECT - 4381009020 is a stainless steel pipe fitting rated for connection of stainless steel piping within specified parameters. It is suitable for use in systems requiring corrosion resistance and mechanical robustness within specified conditions. This fitting is designed to facilitate pipe connections in accordance with applicable standards, supporting fluid or gas flow within industrial or commercial piping networks.

Key Features:

  • Material: Stainless steel, providing resistance to corrosion.
  • Used in stainless steel piping systems for reliable pipe connection.
  • Part of the stainless steel pipe fittings category, indicating compatibility with similar piping components.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.