Cast Iron 1 HP Straight Center Discharge Pump 115/230V

  • Mfr # 4RU78

  • Zoro # G3109924


product price:  $772.99
/ea
Free Shipping & Returns

Key Features

Discharge Pump Type
Centrifugal Pump
HP - Pumps
1 hp
Phase - Pumps
1
Voltage - Pumps
120/240V AC
Max. Pressure - Pumps
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4RU78
Zoro #
G3109924
UPC #
190735333853
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Width
7 13/16 in
Height
8 5/8 in
Length
12 7/8 in
Manufacturers Warranty Length
1 yr
Overall Width
7.8 in
Overall Length
12.8 in
Overall Height
8.6 in
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
1 1/4 in

Details

Discharge Pump Type
Centrifugal Pump
HP - Pumps
1 hp
Phase - Pumps
1
Voltage - Pumps
120/240V AC
Max. Pressure - Pumps
125 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
Best Efficiency Range GPM @ Head
23 to 48 gpm @ 98 to 54 ft
GPM of Water @ 20 Ft. of Head
60
GPM of Water @ 110 Ft. of Head
13
Impeller Material
Noryl
Max. Liquid Temp.
140 Degrees F
Max. Case Pressure
100 psi
Outlet
1" NPT
Port Rotation
4 Positions
GPM of Water @ 100 Ft. of Head
22
Motor RPM
3,450 RPM
Max. Pressure
125 psi
GPM of Water @ 90 Ft. of Head
29
Max. Specific Gravity
1
GPM of Water @ 70 Ft. of Head
40
Housing Material
Cast iron
Amps
14.8/7.4
Seal Material
316 Stainless Steel, Buna-N, Carbon, Ceramic
Bearing Type
Ball
Wetted Materials
Buna-N, Carbon, Cast Iron, Ceramic, Noryl, Stainless Steel
Impeller Type
Closed
GPM of Water @ 60 Ft. of Head
45
Item
Centrifugal Pump
GPM of Water @ 40 Ft. of Head
53
Phase
Single
Max. Head
113 ft
Motor Enclosure
Open Dripproof
Frame
48Y
Voltage
115/230
GPM of Water @ 30 Ft. of Head
56
HP
1
GPM of Water @ 50 Ft. of Head
49
Inlet
1-1/4" NPT
Hz
60
GPM of Water @ 80 Ft. of Head
36
Priming
Manual
Flow Rate @ 100 ft of Head (Maximum)
22 gpm
Flow Rate @ 60 ft of Head (Maximum)
45 gpm
Maximum Media Temperature
140 Degrees F
Flow Rate @ 40 ft of Head (Maximum)
53 gpm
Flow Rate @ 80 ft of Head (Maximum)
36 gpm
Suction Lift (Maximum)
25 ft
Intake Type
NPT
Pump Housing Material
Cast Iron
Maximum Feet of Head
113 ft
Motor Frame Designation
48Y
Maximum RPM
3,450 RPM
Shaft Material
Stainless Steel
Impeller Design
Closed
Discharge Rotation
90 Degrees Increments
Flow Rate @ 20 ft of Head (Maximum)
60 gpm
Horsepower
1 hp
Wetted Material
Buna-N, Carbon, Cast Iron, Ceramic, Noryl, Stainless Steel
For Use With Potable Systems
No
Discharge Type
NPT
Frequency
60 Hz
Best Efficiency Head
54 to 98 ft
Seal Type
Type 21
Nameplate Voltage
115/230V AC
Shut Off Pressure (Maximum)
125 psi
Specific Gravity (Maximum)
1
Best Efficiency Flow
35 gpm

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 53 gpm, Flow Rate @ 60 ft of Head (Maximum) 45 gpm, Flow Rate @ 80 ft of Head (Maximum) 36 gpm, Maximum Feet of Head 113 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 20 ft of Head (Maximum) 60 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.