45 Degrees Street Elbow Brass 45 Degrees Street Elbow, 1/4 in Male NPT X 1/4 in Female NPT, 10 PK

  • Mfr # 6AYR9

  • Zoro # G3110405


product price:  $36.69
/pk 10, $3.67/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
45 Degrees Street Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6AYR9
Zoro #
G3110405
UPC #
190735931301
Country of Origin
India

Dimensions

Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"
Pipe Size
1/4"
Thread Size
1/4-18
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
45 Degrees Street Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
45 Degrees Street Elbow
Basic Fitting Shape
Elbow
Specific Pipe Fitting Shape
45 Degree Street Elbow
Max. Pressure
1200 psi
Temp. Range
-65 Degrees to 250 Degrees F
Standards
ASME B1.20.3, SAE J530
Color
Yellow
Fitting Side A Pipe Threading
18
Fitting Side B Pipe Threading
18
Class
Class 150
Includes Seal
No
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Fitting Side B Type
NPT

Description

45 Degrees Elbow, Brass, Class Class 150, 1/4 in, Male, Threaded, 18, 1/4 in, Female, Threaded, 18, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.