Power Distribution Block, Open, 1 Pole, 760 A Copper, 600 V AC/DC
Mfr # BDBLCS6R1
Zoro # G3111711
product price:Â $118.99
/ea
Free Shipping & Returns
Key Features
Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
760 A
Maximum Current - Aluminum Conductor
760 A
Maximum Voltage
600 V AC/DC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDBLCS6R1
Zoro #
G3111711
UPC #
781810675595
Country of Origin
United States
Dimensions
Length
3.25 in
Depth
4.15 in
Overall Width
3.6 in
For Load Copper Wire Size - Maximum
4/0 AWG
For Load Aluminum Wire Size - Minimum
6 AWG
For Line Copper Wire Size - Maximum
500 kcmil
Overall Depth
4.25 in
For Line Copper Wire Size - Minimum
4 AWG
For Line Aluminum Wire Size - Maximum
500 kcmil
Overall Length
5.76 in
For Load Copper Wire Size - Minimum
6 AWG
For Load Aluminum Wire Size - Maximum
4/0 AWG
For Line Aluminum Wire Size - Minimum
4 AWG
Description
Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 2, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 4 AWG, For Line Copper Wire Size - Maximum 500 kcmil, Load Connections/Pole 4, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 6 AWG, For Load Copper Wire Size - Maximum 4/0 AWG, Maximum Current - Copper Conductor 760 A, Maximum Voltage 600 V AC/DC, Mounting Type DIN-Rail, Surface Mount, Number of Poles 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.