Multimeter, 1,000 V Max DC, 0.01 mV Max AC, TRMS, 40,000 Instrument Counts, LCD

  • Mfr # EX530A-NIST

  • Zoro # G311248693


product price:  $439.00
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Data Hold
Yes
Instrument Counts
40,000
Includes
Case, Double-Molded Test Leads, Magnetic Hanging Strap, Type K Bead Wire Temperature Probe
Standards
CE, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX530A-NIST
Zoro #
G311248693
UPC #
793950395349
Country of Origin
China

Dimensions

Overall Width
3.3 in
Pulse Width
Yes
Overall Height
7.3 in
Battery Size
9V
Manufacturers Warranty Length
3 yr
Depth
2.3 in

Details

Item
Multimeter
Display Type
LCD
Data Hold
Yes
Instrument Counts
40,000
Includes
Case, Double-Molded Test Leads, Magnetic Hanging Strap, Type K Bead Wire Temperature Probe
Standards
CE, UL
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
Maximum DC Voltage Measurement
1,000 V
Basic DC Current Accuracy
+/-1.0%
Minimum Resistance Measurement
0.01 ohm
Maximum AC Voltage Measurement
1,000 V
Peak Hold
Yes
DC Current Measurement Resolution
0.01 uA
Parameters Measured
AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
Maximum Storage Temperature
140 Degrees F
AC Current Measurement Resolution
0.01 uA
NIST Certification By Manufacturer
FLIR
Intrinsically Safe
No
IP Rating
IP67
Minimum Storage Temperature
-4 Degrees F
Bar Graph Included
Yes
Auto Ranging
Yes
Weight
12.3 oz
Waterproof
Yes
Frequency Measurement Resolution
0.001 Hz
Basic AC Current Accuracy
+/-1.5%
AC Voltage Measurement Resolution
0.01 mV
Resistance Measurement Resolution
0.01 ohm
Duty Cycle
0.1 to 99.9%
Calibration Certificate Included
Yes
Maximum DC Current Measurement
10 A
Temperature Measurement Resolution
1 Degrees F
Maximum Resistance Measurement
40 megaohm
Battery Voltage
9V
Maximum AC Current Measurement
10 A
Minimum Capacitance Measurement
0.001 nF
Maximum Temperature Measurement
1,382 Degrees F
Minimum DC Voltage Measurement
0.01 mV
Maximum Frequency Measurement
100 MHz
Minimum AC Voltage Measurement
0.01 mV
Minimum DC Current Measurement
0.01 uA
Batteries Included
Yes
AC Response Calculation
TRMS
Maximum Capacitance Measurement
40 mF
DC Voltage Measurement Resolution
0.01 mV
Minimum Frequency Measurement
0.001 Hz
Minimum Operating Temperature
41 Degrees F
Battery Access
Yes
Capacitance Measurement Resolution
0.001 nF
Minimum AC Current Measurement
0.01 uA
Minimum Temperature Measurement
-4 Degrees F
Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Fuse Access
Yes
Temperature Measurement Accuracy
+/-1%
Thermal Imaging
No
Removable Screen
No
Bluetooth Compatible
No
Resistance Measurement Accuracy
+/-0.3%
Dustproof
Yes
Current Leakage Testing
No
Basic AC Voltage Accuracy
+/-1.0%
Frequency Measurement Accuracy
+/-1.0%
Basic DC Voltage Accuracy
+/-0.06%
Capacitance Measurement Accuracy
+/-3.5%

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-1.0 Percent, Basic DC Voltage Accuracy +/-0.06 Percent, Data Hold Yes, Basic DC Current Accuracy +/-1.0 Percent, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 40,000, Special Features Double Molded Housing, Drop-Proof up to Six Feet, Maximum AC Current Measurement 10 A, Calibration Certificate Included NIST Traceable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.