Zoro Homepage
This item is Discontinued.
K-Flex Usa 3/8" x 6 ft. Pipe Insulation, 1" Wall 6EY100058

3/8" x 6 ft. Pipe Insulation, 1" Wall (Discontinued)

  • Mfr # 6EY100058
  • Zoro # G3113017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EY100058
Zoro #
G3113017
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1"
Length
6 ft.
For Iron Pipe Size
3/8"
Fits Tube Size
5/8 in
Insulation Length
6 ft
Fits Pipe Size - Pipe Insulation
3/8 in
Wall Thickness - Insulation
1 in
Fits Pipe Size
3/8 in

Details

Material
Elastomeric
Color
Black
Insulation Type
Flexible
Approx. K Value
0.23
Item
Pipe Insulation
Insulation Approx. K Value
0.23
Temp. Range
-297 Degrees to 300 Degrees F
Pipe Insulation Item
Pipe Insulation
Standards
ASTM E84 25/50, NFPA 90A/B, UL723, NFPA 255, NFPA No 101 Class A Rating
Insulation Nominal I.D.
5/8 in
Insulation Temp. Range
-297 Degrees to 300 Degrees F
For Tube O.D.
5/8"
Approx. R Value
7.0
Insulation Approx. R Value
7.00

Description

Pipe Insulation, Wall Thickness 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.